This item is Discontinued.

Haimer End Mill, 3/4" Dia, 1-1/2" Cut, Carbide F1003NNL3/4ZSAA

End Mill, 3/4" Dia, 1-1/2" Cut, Carbide (Discontinued)

  • Mfr # F1003NNL3/4ZSAA
  • Zoro # G7332711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1003NNL3/4ZSAA
Zoro #
G7332711
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1 1/2 in
Shank Dia.
3/4 in
Overall Length
3 3/4 in
Neck Dia.
23/32 in
Milling Dia.
3/4 in
Neck Length
3/8 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Finish
AlTiN
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Helix Angle
37 Degrees
List Number
F1003NN
Shank Type
Straight
End Mill Style
Square
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Finish - Machining
AlTiN

Description

Square End Mill, 3/4 in Milling Dia., AlTiN, Straight, Length of Cut 1 1/2 in, Overall Length 3 3/4 in, Shank Dia. 3/4 in, Neck Dia. 23/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.