This item is Discontinued.

Haimer End Mill, 5.00mm Dia, 13.00mm Cut, Carbide F1003NNL0500SAA

End Mill, 5.00mm Dia, 13.00mm Cut, Carbide (Discontinued)

  • Mfr # F1003NNL0500SAA
  • Zoro # G7332361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1003NNL0500SAA
Zoro #
G7332361
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
13.00 mm
Shank Dia.
6.00 mm
Overall Length
58.00 mm
Milling Dia.
5.00 mm
Neck Length
5.00 mm
Neck Dia.
4.80 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type
Straight
Item
Square End Mill
Finish
AlTiN
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Helix Angle
37 Degrees
End Mill Style
Square
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
List Number
F1003NN
Cast Iron (K) Compatibility
Yes
Measurement System
Metric
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Finish - Machining
AlTiN

Description

Square End Mill, 5.00 mm Milling Dia., AlTiN, Straight, Length of Cut 13.00 mm, Overall Length 58.00 mm, Shank Dia. 6.00 mm, Neck Dia. 4.80 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.