Zoro Homepage

Face Mill Wrench, 1 in. Size, Hand Held

  • Mfr # 84.400.1z

  • Zoro # G3760508


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Type
Hand Held
For Use With
Face Mill Arbor
Size
1 in
Size (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84.400.1z
Zoro #
G3760508
UPC #
-
Country of Origin
Germany

Dimensions

Size
1 in
Size (In.)
1

Details

Item
Face Mill Wrench
Type
Hand Held
For Use With
Face Mill Arbor

Description

Face Mill Wrench, For Use With Face Mill Arbor, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.