Haimer
Heavy Duty Chuck, 16mm Hole Dia., HSK125A
Mfr # A125.156.16.6
Zoro # G3741118
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK125A
- Hole Dia. 16.00mm
- For Use With Carbide and HSS Tools
- Projection 200.00 mm
- Coolant Fed Coolant Through
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 40.640.3/4Z.4
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 40.640.5/8Z.4
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A A10.140.08
- HAIMER Shrink Chuck, 1/2 in. Hole Dia., HSK63A A63.140.1/2Z.4
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 50.840.5/8Z.3
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E E40.140.3/8Z
- HAIMER Shrink Fit Holder, 5/8 in Hole Dia, HSK80F F80M.145.5/8Z
- HAIMER Hvy Dty Shrnk Chck, 25mm Hole Dia, HSK125A A125.156.25.67
- HAIMER Heavy Duty Shrink Fit Chck, 16mm Hole Dia A10.140.16.6
- KYOCERA Sub-Spindle Turning Toolholder, KSTB SR1620DCET325 Sub-Spindle Turning KSTBSR1620DCET325
- KYOCERA Internal Grooving Toolholder, KGDIR 10B3 KGDIR10B3
- Haimer Indexable Toolholders