Zoro Homepage

Power Collet, 10mm, ER25

  • Mfr # 81.253.10

  • Zoro # G3767088


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Range
10.0mm
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.253.10
Zoro #
G3767088
UPC #
-
Country of Origin
Germany

Dimensions

Size
10.0mm
Min. Size
10.00mm
Max. Body Dia.
10.00mm
Overall Length
37 mm
Head Dia.
25.45mm
Outside Diameter - Maximum
25.45 mm

Details

Item
Collet
Collet Series
ER25
Range
10.0mm
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
ER
For Shank Type
Straight
Taper Angle
8 Degrees
Face Shape
Round
Measurement System
Metric
TIR Max.
0.003mm
Compatible with Product Type
Collet Chucks
Features
Superior Clamping Strength
Bore Shape
Round
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks
T.I.R. Tolerance
0.003 mm
Collapse Range - Maximum
10 mm

Description

Collet, ER25, Round, Overall Length 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.