Power Collet, 1/2 in., ER
Mfr # 81.323.1/2Z
Zoro # G3766047
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Range
1/2"
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.323.1/2Z
Zoro #
G3766047
UPC #
-
Country of Origin
Germany
Dimensions
Size
1/2"
Max. Body Dia.
1/2 in
Head Dia.
1.2800 in
Overall Length
1 49/64 in
Outside Diameter - Maximum
1.28 in
Details
Item
Collet
Collet Series
ER32
Range
1/2"
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Features
Superior Clamping Strength
Compatible with Product Type
Collet Chucks
Taper Angle
8 Degrees
For Shank Type
Straight
Measurement System
Inch
TIR Max.
0.003mm
Collet Type
ER
Face Shape
Round
Bore Shape
Round
Collapse Range - Maximum
0.5 in
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks
T.I.R. Tolerance
0.003 mm
Description
Collet, ER32, Round, Overall Length 1 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.