Zoro Homepage

Power Collet, 1/2 in., ER25, w/Safe Lock

  • Mfr # 81.253.1/2Z.7

  • Zoro # G3767115


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Range
1/2"
Coolant Through
No
Includes
Safe Lock
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.253.1/2Z.7
Zoro #
G3767115
UPC #
-
Country of Origin
Germany

Dimensions

Size
1/2"
Head Dia.
1.00mm
Max. Body Dia.
1/2 in
Overall Length
1 29/64 in
Outside Diameter - Maximum
1 in

Details

Item
Collet
Collet Series
ER25
Range
1/2"
Coolant Through
No
Includes
Safe Lock
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Fed
Non-Coolant Through
Compatible with Product Type
Collet Chucks
Face Shape
Round
Collet Type
ER
For Shank Type
Straight
TIR Max.
0.003mm
Measurement System
Inch
Features
Safe-Lock Pull Out Protection, Superior Clamping Strength
Taper Angle
8 Degrees
T.I.R. Tolerance
0.003 mm
Bore Shape
Round
Collapse Range - Maximum
0.5 in
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks

Description

Collet, ER25, Round, Overall Length 1 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.