Zoro Homepage

Power Collet, 12mm, ER25, w/Safe Lock

  • Mfr # 81.253.12.7

  • Zoro # G3767051


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Range
12.0mm
Coolant Through
No
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Includes
Safe Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.253.12.7
Zoro #
G3767051
UPC #
-
Country of Origin
Germany

Dimensions

Size
12.0mm
Head Dia.
25.45mm
Overall Length
37 mm
Min. Size
12.00mm
Max. Body Dia.
12.00mm
Outside Diameter - Maximum
25.45 mm

Description

Collet, ER25, Round, Overall Length 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.