Power Collet, 1/4 in., ER
Mfr # 81.253.1/4Z
Zoro # G3767106
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Range
1/4"
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.253.1/4Z
Zoro #
G3767106
UPC #
-
Country of Origin
Germany
Dimensions
Size
1/4"
Head Dia.
1.0010 in
Overall Length
1 29/64 in
Max. Body Dia.
1/4 in
Outside Diameter - Maximum
1 in
Details
Item
Collet
Collet Series
ER25
Range
1/4"
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
For Shank Type
Straight
Taper Angle
8 Degrees
TIR Max.
0.003mm
Face Shape
Round
Measurement System
Inch
Collet Type
ER
Features
Superior Clamping Strength
Compatible with Product Type
Collet Chucks
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks
Collapse Range - Maximum
0.25 in
Bore Shape
Round
T.I.R. Tolerance
0.003 mm
Description
Collet, ER25, Round, Overall Length 1 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.