Zoro Homepage

Power Collet, 14mm, ER25, w/Safe Lock

  • Mfr # 81.253.14.7

  • Zoro # G3767036


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Range
14.0mm
Includes
Safe Lock
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.253.14.7
Zoro #
G3767036
UPC #
-
Country of Origin
Germany

Dimensions

Size
14.0mm
Overall Length
37 mm
Max. Body Dia.
14.00mm
Min. Size
14.00mm
Head Dia.
25.45mm
Outside Diameter - Maximum
25.45 mm

Description

Collet, ER25, Round, Overall Length 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.