Zoro Homepage

Power Collet, 14mm, ER32, w/Safe Lock

  • Mfr # 81.323.14.7

  • Zoro # G3765959


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Range
14.0mm
Includes
Safe Lock
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.323.14.7
Zoro #
G3765959
UPC #
-
Country of Origin
Germany

Dimensions

Size
14.0mm
Overall Length
45 mm
Min. Size
14.00mm
Head Dia.
32.48mm
Max. Body Dia.
14.00mm
Outside Diameter - Maximum
32.48 mm

Details

Item
Collet
Collet Series
ER32
Range
14.0mm
Includes
Safe Lock
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Features
Safe-Lock Pull Out Protection, Superior Clamping Strength
For Shank Type
Straight
TIR Max.
0.003mm
Taper Angle
8 Degrees
Collet Type
ER
Compatible Collet Chuck
HAIMER Power Collet Chucks and High Precision Collet Chucks
Collapse Range - Maximum
14 mm
T.I.R. Tolerance
0.003 mm

Description

Collet, ER32, Overall Length 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.