Power Collet, 3/16 in., ER25
Mfr # 81.253.3/16Z
Zoro # G3767009
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Range
3/16"
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.253.3/16Z
Zoro #
G3767009
UPC #
-
Country of Origin
Germany
Dimensions
Size
3/16"
Max. Body Dia.
3/16 in
Overall Length
1 29/64 in
Head Dia.
1.0010 in
Outside Diameter - Maximum
1 in
Details
Item
Collet
Collet Series
ER25
Range
3/16"
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Inch
Collet Type
ER
For Shank Type
Straight
Compatible with Product Type
Collet Chucks
TIR Max.
0.003mm
Features
Superior Clamping Strength
Taper Angle
8 Degrees
Bore Shape
Round
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks
T.I.R. Tolerance
0.003 mm
Collapse Range - Maximum
0.1875 in
Description
Collet, ER25, Round, Overall Length 1 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.