Power Collet, 3/8 in., ER25
Mfr # 81.253.3/8Z
Zoro # G3766990
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Range
3/8"
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.253.3/8Z
Zoro #
G3766990
UPC #
-
Country of Origin
Germany
Dimensions
Size
3/8"
Overall Length
1 29/64 in
Max. Body Dia.
3/8 in
Head Dia.
1.0010 in
Outside Diameter - Maximum
1 in
Details
Item
Collet
Collet Series
ER25
Range
3/8"
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Features
Superior Clamping Strength
TIR Max.
0.003mm
For Shank Type
Straight
Face Shape
Round
Collet Type
ER
Compatible with Product Type
Collet Chucks
Taper Angle
8 Degrees
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks
Collapse Range - Maximum
0.375 in
Bore Shape
Round
T.I.R. Tolerance
0.003 mm
Description
Collet, ER25, Round, Overall Length 1 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.