Power Collet, 3/8 in., ER25, w/Safe Lock
Mfr # 81.253.3/8z.7
Zoro # G3766981
product price: $810.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Range
3/8"
Includes
Safe Lock
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.253.3/8z.7
Zoro #
G3766981
UPC #
-
Country of Origin
Germany
Dimensions
Size
3/8"
Max. Body Dia.
3/8 in
Head Dia.
1.00mm
Overall Length
1 29/64 in
Outside Diameter - Maximum
1 in
Details
Item
Collet
Collet Series
ER25
Range
3/8"
Includes
Safe Lock
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Taper Angle
8 Degrees
Collet Type
ER
Features
Safe-Lock Pull Out Protection, Superior Clamping Strength
TIR Max.
0.003mm
For Shank Type
Straight
Compatible with Product Type
Collet Chucks
Face Shape
Round
T.I.R. Tolerance
0.003 mm
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks
Bore Shape
Round
Collapse Range - Maximum
0.375 in
Description
Collet, ER25, Round, Overall Length 1 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.