Zoro Homepage

Power Collet, 3mm, ER16

  • Mfr # 81.163.3/8Z

  • Zoro # G3767937


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Range
3.0mm
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.163.3/8Z
Zoro #
G3767937
UPC #
-
Country of Origin
Germany

Dimensions

Size
3.0mm
Overall Length
1 3/16 in
Max. Body Dia.
3/8 in
Head Dia.
0.6500 in
Outside Diameter - Maximum
0.65 in

Details

Item
Collet
Collet Series
ER16
Range
3.0mm
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Compatible with Product Type
Collet Chucks
Taper Angle
8 Degrees
For Shank Type
Straight
Collet Type
ER
Face Shape
Round
Features
Superior Clamping Strength
Measurement System
Inch
TIR Max.
0.003mm
T.I.R. Tolerance
0.003 mm
Bore Shape
Round
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks
Collapse Range - Maximum
0.375 in

Description

Collet, ER16, Round, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.