Zoro Homepage

Power Collet, 4.5mm Power Collet Chucks

  • Mfr # 81.163.045

  • Zoro # G3768016


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Range
12.0mm
Size
12.0mm
Coolant Through
No
For Use With
4.5mm Power Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.163.045
Zoro #
G3768016
UPC #
-
Country of Origin
Germany

Dimensions

Size
12.0mm
Max. Body Dia.
4.50mm

Details

Item
Collet
Collet Series
ER16
Range
12.0mm
Coolant Through
No
For Use With
4.5mm Power Collet Chucks
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Collapse Range - Maximum
4.5 mm
Compatible Collet Chuck
4.5mm Power Collet Chucks

Description

Collet, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.