Zoro Homepage

Power Collet, 8mm, ER16

  • Mfr # 81.163.1/8Z

  • Zoro # G3767961


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Range
8.0mm
Coolant Through
No
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.163.1/8Z
Zoro #
G3767961
UPC #
-
Country of Origin
Germany

Dimensions

Size
8.0mm
Head Dia.
0.6500 in
Overall Length
1 3/16 in
Max. Body Dia.
1/8 in
Outside Diameter - Maximum
0.65 in

Details

Item
Collet
Collet Series
ER16
Range
8.0mm
Coolant Through
No
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Fed
Non-Coolant Through
Features
Superior Clamping Strength
For Shank Type
Straight
TIR Max.
0.003mm
Compatible with Product Type
Collet Chucks
Taper Angle
8 Degrees
Measurement System
Inch
Face Shape
Round
Collet Type
ER
Collapse Range - Maximum
0.125 in
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks
Bore Shape
Round
T.I.R. Tolerance
0.003 mm

Description

Collet, ER16, Round, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.