Zoro Homepage

Power Collet, 8mm, ER32

  • Mfr # 81.323.08

  • Zoro # G3766065


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Range
8.0mm
Coolant Through
No
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.323.08
Zoro #
G3766065
UPC #
-
Country of Origin
Germany

Dimensions

Size
8.0mm
Overall Length
45 mm
Head Dia.
32.48mm
Min. Size
8.00mm
Max. Body Dia.
8.00mm
Outside Diameter - Maximum
32.48 mm

Details

Item
Collet
Collet Series
ER32
Range
8.0mm
Coolant Through
No
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Fed
Non-Coolant Through
Taper Angle
8 Degrees
Collet Type
ER
For Shank Type
Straight
Compatible with Product Type
Collet Chucks
Measurement System
Metric
Face Shape
Round
TIR Max.
0.003mm
Features
Superior Clamping Strength
T.I.R. Tolerance
0.003 mm
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks
Collapse Range - Maximum
8 mm
Bore Shape
Round

Description

Collet, ER32, Round, Overall Length 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.