Zoro Homepage

Power Collet, For 6mm Power Collet Chucks

  • Mfr # 81.163.06

  • Zoro # G3767998


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Range
4.0mm
Size
4.0mm
For Use With
6mm Power Collet Chucks
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.163.06
Zoro #
G3767998
UPC #
-
Country of Origin
Germany

Dimensions

Size
4.0mm
Min. Size
4.00mm
Head Dia.
16.45mm
Overall Length
30 mm
Max. Body Dia.
6.00mm
Outside Diameter - Maximum
16.45 mm

Details

Item
Collet
Collet Series
ER16
Range
4.0mm
For Use With
6mm Power Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Compatible with Product Type
Collet Chucks
Collet Type
ER
Measurement System
Metric
Features
Fits All HAIMER Power Collet Chucks and High Precision Collet Chucks, Superior Clamping Strength
TIR Max.
0.003mm
Taper Angle
8 Degrees
Face Shape
Round
For Shank Type
Straight
Bore Shape
Round
T.I.R. Tolerance
0.003 mm
Collapse Range - Maximum
6 mm
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks

Description

Collet, ER16, Round, Overall Length 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.