Zoro Homepage

Power Collet Set, 2 to 16mm, ER20, 15 Pcs.

  • Mfr # 81.253.00

  • Zoro # G3767219


product price: $3,726.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Number of Pieces
15
Size/Range
2.0mm to 16.0mm
Collet Type
Standard
Min. Size
2.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.253.00
Zoro #
G3767219
UPC #
-
Country of Origin
Germany

Dimensions

Size/Range
2.0mm to 16.0mm
Min. Size
2.00mm
Max. Size
16.00mm
Overall Length
1.457 in

Details

Item
Collet Set
Collet Series
ER32
Number of Pieces
15
Collet Type
Standard
Included Collet Chucks
ER Collet Chucks
Number of Components
15
Number of Collets
15
Measurement System
Inch
Collapse Range - Minimum
2 mm
Product Type
Collet Set
Collapse Range - Maximum
16 mm

Description

Collet Set, ER32, Max. Size 16.00mm, Overall Length 1.457 in, Collet Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.