Zoro Homepage

Power Collet Set, 2 to 20mm, ER32, 19 Pcs.

  • Mfr # 81.323.00

  • Zoro # G3766135


product price: $5,310.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Size/Range
0.141" to 0.381"
Number of Pieces
19
Collet Type
Standard
Max. Size
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.323.00
Zoro #
G3766135
UPC #
-
Country of Origin
Germany

Dimensions

Size/Range
0.141" to 0.381"
Max. Size
20.00mm
Min. Size
2.00mm
Overall Length
1.811 in

Details

Item
Collet Set
Collet Series
ER32
Number of Pieces
19
Collet Type
Standard
Measurement System
Inch
Product Type
Collet Set
Collapse Range - Minimum
2 mm
Number of Collets
19
Included Collet Chucks
ER Collet Chucks
Collapse Range - Maximum
20 mm
Number of Components
19

Description

Collet Set, ER32, Max. Size 20.00mm, Overall Length 1.811 in, Collet Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.