This item is Discontinued.

No Product Image Available

Power Shrink Fit Chck, 1 in Hole Dia, KM4X (Discontinued)

  • Mfr # KM1004.142.1Z.3.KM
  • Zoro # G3737496
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM1004.142.1Z.3.KM
Zoro #
G3737496
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
KM4X
Hole Dia.
1 in

Details

Item
Power Shrink Fit Chuck
Coolant Fed
Coolant Through
Coolant Through
Yes
For Use With
Shrinking Tools
Balanced to RPM
25,000
Projection Gage Line to Nose End
6.30"

Description

Power Shrink Fit Chuck, Hole Dia. 1 in, Taper Size KM4X, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrinking Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.