Precision Collet, 10-11 mm, ER32
Mfr # 81.320.11
Zoro # G3766589
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Range
10.0mm to 11.0mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.320.11
Zoro #
G3766589
UPC #
-
Country of Origin
Germany
Dimensions
Size
10.0mm to 11.0mm
Max. Body Dia.
11.00mm
Head Dia.
33.00mm
Overall Length
40 mm
Min. Size
10.00mm
Outside Diameter - Maximum
33 mm
Description
Collet, ER32, Round, Overall Length 40 mm, DIN 6499, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.