Zoro Homepage

Precision Collet, 11.11mm, For HG01

  • Mfr # 82.520.11.112

  • Zoro # G3765128


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG01
Range
11.0mm
For Use With
HG01
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.520.11.112
Zoro #
G3765128
UPC #
-
Country of Origin
Germany

Dimensions

Size
11.11mm
Max. Body Dia.
11.11mm
Min. Size
11.00mm
Overall Length
64 13/64 mm
Outside Diameter - Maximum
17.87 mm

Details

Item
Collet
Collet Series
HG01
Range
11.0mm
For Use With
HG01
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
HG
Measurement System
Metric
Taper Angle
1 Degrees
Compatible Collet Chuck
HG Chucks
Collapse Range - Maximum
11.11 mm

Description

Collet, HG01, Overall Length 64 13/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.