Precision Collet, 1/16 in., ER16
Mfr # 81.160.1/16Z
Zoro # G3768138
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
Range
1/16"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.160.1/16Z
Zoro #
G3768138
UPC #
-
Country of Origin
Germany
Dimensions
Size
1/16"
Overall Length
1 1/16 in
Head Dia.
0.6700 in
Max. Body Dia.
1/16 in
Outside Diameter - Maximum
0.669 in
Description
Collet, ER16, Round, Overall Length 1 1/16 in, DIN 6499, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.