Zoro Homepage

Precision Collet, 11mm, For HG02

  • Mfr # 82.520.11

  • Zoro # G3765137


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG02
Range
11.0mm
Coolant Through
No
For Use With
HG02
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.520.11
Zoro #
G3765137
UPC #
-
Country of Origin
Germany

Dimensions

Size
11.0mm
Max. Body Dia.
11.00mm
Min. Size
11.00mm
Overall Length
64 13/64 mm
Max. Bore Dia.
17.87mm
Outside Diameter - Maximum
17.87 mm

Details

Item
Collet
Collet Series
HG02
Range
11.0mm
Coolant Through
No
For Use With
HG02
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Collet Type
HG
For Shank Type
Straight
Face Shape
Round
Taper Angle
1 Degrees
Bore Shape
Round
Collapse Range - Maximum
11 mm
Compatible Collet Chuck
HG Chucks

Description

Collet, HG02, Round, Overall Length 64 13/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.