Zoro Homepage

Precision Collet, 18mm, For HG03

  • Mfr # 82.530.18

  • Zoro # G3765058


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG03
Range
18.0mm
For Use With
HG03
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.530.18
Zoro #
G3765058
UPC #
-
Country of Origin
Germany

Dimensions

Size
18.0mm
Max. Bore Dia.
26.15mm
Max. Body Dia.
18.00mm
Overall Length
69 45/64 mm
Min. Size
18.00mm
Outside Diameter - Maximum
26.147 mm

Details

Item
Collet
Collet Series
HG03
Range
18.0mm
For Use With
HG03
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Taper Angle
1 Degrees
Measurement System
Metric
For Shank Type
Straight
Collet Type
HG
Bore Shape
Round
Compatible Collet Chuck
HG Chucks
Collapse Range - Maximum
18 mm

Description

Collet, HG03, Round, Overall Length 69 45/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.