Zoro Homepage

Precision Collet, 19 to 20mm, ER32

  • Mfr # 81.320.20

  • Zoro # G3766476


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Range
19.0mm to 20.0mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.320.20
Zoro #
G3766476
UPC #
-
Country of Origin
Germany

Dimensions

Size
19.0mm to 20.0mm
Head Dia.
33.00mm
Overall Length
40 mm
Min. Size
19.00mm
Max. Body Dia.
20.00mm
Outside Diameter - Maximum
33 mm

Description

Collet, ER32, Round, Overall Length 40 mm, DIN 6499, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.