Zoro Homepage

Precision Collet, 19.05mm, For HG02

  • Mfr # 82.530.19.05

  • Zoro # G3765049


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG02
Range
3/4"
Coolant Through
No
For Use With
HG02
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.530.19.05
Zoro #
G3765049
UPC #
-
Country of Origin
Germany

Dimensions

Size
19.05mm
Max. Body Dia.
3/4 in
Overall Length
69 45/64 mm
Outside Diameter - Maximum
26.147 mm

Details

Item
Collet
Collet Series
HG02
Range
3/4"
Coolant Through
No
For Use With
HG02
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
HG
Collapse Range - Maximum
0.75 in
Taper Angle
1 Degrees
Compatible Collet Chuck
HG Chucks

Description

Collet, HG02, Overall Length 69 45/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.