Zoro Homepage

Precision Collet, 2 to 3mm, ER25

  • Mfr # 81.250.03

  • Zoro # G3767465


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Range
2.0mm to 3.0mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.250.03
Zoro #
G3767465
UPC #
-
Country of Origin
Germany

Dimensions

Size
2.0mm to 3.0mm
Max. Body Dia.
3.00mm
Overall Length
35 mm
Head Dia.
26.00mm
Min. Size
2.00mm
Outside Diameter - Maximum
26 mm

Description

Collet, ER25, Round, Overall Length 35 mm, DIN 6499, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.