Precision Collet, 3/4 in., ER32
Mfr # 81.320.3/4Z
Zoro # G3766458
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Range
3/4"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.320.3/4Z
Zoro #
G3766458
UPC #
-
Country of Origin
Germany
Dimensions
Size
3/4"
Head Dia.
1.3000 in
Overall Length
1 37/64 in
Max. Body Dia.
3/4 in
Outside Diameter - Maximum
1.299 in
Description
Collet, ER32, Round, Overall Length 1 37/64 in, DIN 6499, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.