Zoro Homepage

Precision Collet, 3mm, HG01 1/8 in. Dia.

  • Mfr # 82.510.03.175

  • Zoro # G3765295


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG01
Range
3.0mm
Size
3.0mm
For Use With
HG01 1/8 in Diameter
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.510.03.175
Zoro #
G3765295
UPC #
-
Country of Origin
Germany

Dimensions

Size
3.0mm
Max. Body Dia.
3.00mm
Min. Size
3.00mm
Overall Length
52 1/2 mm
Outside Diameter - Maximum
14.7 mm

Details

Item
Collet
Collet Series
HG01
Range
3.0mm
For Use With
HG01 1/8 in Diameter
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
HG
Measurement System
Metric
Compatible Collet Chuck
HG Chucks
Taper Angle
1 Degrees
Collapse Range - Maximum
3 mm

Description

Collet, HG01, Overall Length 52 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.