Zoro Homepage

Precision Collet, 4mm, HG01 3/16 in. Dia.

  • Mfr # 82.510.04.763

  • Zoro # G3765259


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG01
Range
4.0mm
Size
4.0mm
Coolant Through
No
For Use With
HG01 3/16 in Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.510.04.763
Zoro #
G3765259
UPC #
-
Country of Origin
Germany

Dimensions

Size
4.0mm
Min. Size
4.00mm
Max. Body Dia.
4.00mm
Overall Length
52 1/2 mm
Outside Diameter - Maximum
14.7 mm

Details

Item
Collet
Collet Series
HG01
Range
4.0mm
Coolant Through
No
For Use With
HG01 3/16 in Diameter
Coolant Fed
Non-Coolant Through
Collet Type
HG
Measurement System
Metric
Compatible Collet Chuck
HG Chucks
Collapse Range - Maximum
4 mm
Taper Angle
1 Degrees

Description

Collet, HG01, Overall Length 52 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.