Precision Collet, 5/16 in., ER25
Mfr # 81.250.5/16Z
Zoro # G3767255
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Range
5/16"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.250.5/16Z
Zoro #
G3767255
UPC #
-
Country of Origin
Germany
Dimensions
Size
5/16"
Max. Body Dia.
5/16 in
Head Dia.
1.0200 in
Overall Length
1 3/8 in
Outside Diameter - Maximum
1.024 in
Description
Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.