Precision Collet, 7/16 in., ER20
Mfr # 81.200.7/16Z
Zoro # G3767611
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
Range
7/16"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.200.7/16Z
Zoro #
G3767611
UPC #
-
Country of Origin
Germany
Dimensions
Size
7/16"
Max. Body Dia.
7/16 in
Overall Length
1 7/32 in
Head Dia.
0.8300 in
Outside Diameter - Maximum
0.827 in
Description
Collet, ER20, Round, Overall Length 1 7/32 in, DIN 6499, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.