Zoro Homepage

Precision Collet, 8 to 9mm, ER20

  • Mfr # 81.200.09

  • Zoro # G3767727


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
Range
8.0mm to 9.0mm
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.200.09
Zoro #
G3767727
UPC #
-
Country of Origin
Germany

Dimensions

Size
8.0mm to 9.0mm
Max. Body Dia.
9.00mm
Head Dia.
21.00mm
Overall Length
31 1/2 mm
Min. Size
8.00mm
Outside Diameter - Maximum
21 mm

Description

Collet, ER20, Round, Overall Length 31 1/2 mm, DIN 6499, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.