Zoro Homepage

Precision Collet, 8mm, For HG01

  • Mfr # 82.510.08

  • Zoro # G3765170


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG01
Range
8.0mm
Coolant Through
No
For Use With
HG01
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.510.08
Zoro #
G3765170
UPC #
-
Country of Origin
Germany

Dimensions

Size
8.0mm
Max. Bore Dia.
14.70mm
Overall Length
52 1/2 mm
Max. Body Dia.
8.00mm
Min. Size
8.00mm
Outside Diameter - Maximum
14.7 mm

Details

Item
Collet
Collet Series
HG01
Range
8.0mm
Coolant Through
No
For Use With
HG01
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Taper Angle
1 Degrees
Collet Type
HG
Face Shape
Round
For Shank Type
Straight
Collapse Range - Maximum
8 mm
Bore Shape
Round
Compatible Collet Chuck
HG Chucks

Description

Collet, HG01, Round, Overall Length 52 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.