Zoro Homepage

Precision Collet, 9.53mm, For HG01

  • Mfr # 82.520.09.525

  • Zoro # G3765155


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Collet Series
HG01
Range
9.0mm
Coolant Through
No
For Use With
HG01
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82.520.09.525
Zoro #
G3765155
UPC #
-
Country of Origin
Germany

Dimensions

Size
9.53mm
Max. Body Dia.
9.53mm
Min. Size
9.00mm
Overall Length
64 13/64 mm
Outside Diameter - Maximum
17.87 mm

Details

Item
Collet
Collet Series
HG01
Range
9.0mm
Coolant Through
No
For Use With
HG01
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Collet Type
HG
Taper Angle
1 Degrees
Collapse Range - Maximum
9.53 mm
Compatible Collet Chuck
HG Chucks

Description

Collet, HG01, Overall Length 64 13/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.