Zoro Homepage

Reduction Sleeve, 5/16 to 3/16 in. Dia.

  • Mfr # 79.110.3/16Z

  • Zoro # G3758450


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
3/16 in
Compatible Taper
Any
Overall Length
0.5600 in
For Use With
All Chucks
Tool Depth
0.5600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79.110.3/16Z
Zoro #
G3758450
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
3/16 in
Overall Length
0.5600 in
Tool Depth
0.5600 in
Nose Dia.
3/16 in

Details

Item
Shrink Fit Tool Holder
Compatible Taper
Any
For Use With
All Chucks
List Number
79.110
Compatible with Product Type
Compatible with Any Taper
Features
Sealed (Ready for Internal Coolant)

Description

Item Reduction Sleeve, Compatible Taper Any, Overall Length 0.560 In., For Use With All Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.