Zoro Homepage

Reduction Sleeve, 8 to 3mm Dia. Range

  • Mfr # 79.100.1/8Z

  • Zoro # G3758609


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
3.00mm
Compatible Taper
Any
For Use With
All Chucks
List Number
79.100
Compatible with Product Type
Compatible with Any Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79.100.1/8Z
Zoro #
G3758609
UPC #
-
Country of Origin
Germany

Dimensions

Hole Dia.
3.00mm

Details

Item
Shrink Fit Tool Holder
Compatible Taper
Any
For Use With
All Chucks
List Number
79.100
Compatible with Product Type
Compatible with Any Taper

Description

Shrink Fit Tool Holder, Hole Dia. 3.00mm, For Use With All Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.