Zoro Homepage

Sealed Precision Collet, 10mm, ER32

  • Mfr # 81.322.10

  • Zoro # G3766360


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Range
10.0mm
For Use With
Internal Coolant Tools
Includes
Cool Jet
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.322.10
Zoro #
G3766360
UPC #
-
Country of Origin
Germany

Dimensions

Size
10.0mm
Head Dia.
33.00mm
Overall Length
45 mm
Min. Size
10.00mm
Max. Body Dia.
10.00mm
Outside Diameter - Maximum
33 mm

Description

Collet, ER32, Round, Overall Length 45 mm, DIN 6499, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.