
Unisex Chainsaw Protective Boots, 11 4.5 in., Steel Toe, 8 in H, Lime Green, HXPG
Mfr # HXPG-11
Zoro # G312322224
product price:Â $626.99
/pr
Free Shipping & Returns
Key Features
Width
4.5 in.
Color
Lime Green
Gender
Unisex
Waterproof
Yes
Style Number
HXPG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HXPG-11
Zoro #
G312322224
UPC #
-
Country of Origin
Croatia
Dimensions
Size
11
Width
4.5 in.
Height
8 in
Details
Item
Chainsaw Protective Boots
Color
Lime Green
Gender
Unisex
Waterproof
Yes
Style Number
HXPG
Upper Material
Leather
Toe Type
Steel
Standards
ASTM F 2413, CAN/CSA-Z195, Class 2
Liner Material
GORE-TEX
Closure Type
Two-Zone Lacing
Chain Saw Cut Resistant
Yes
Series
Protector Ultra
Description
If you make a living working with a chainsaw, you want to control your risk and protect your safety with the Haix Protector Ultra Boots. While protection and safety should be at the top of your list when choosing chainsaw protective footwear, you also need boots that will be functional so that you can do the job at hand. The HAIX Protector Ultra boots are a prefect example of comfort and protection, making it one of the most popular chainsaw protective boots on the market. The HAIX Protector Ultra Lime Green leather logger boots are built to orthopedic criteria and help to promote foot health. Built-in ankle protection and support keeps your delicate ankle area safe and secure; so important in preventing ankle injuries. The Vibram hiking sole gives you extra grip and slip resistance to keep you on your feet even in colder temperatures. A Secura Liner means never a loose liner, with a GORE-TEX waterproof inner liner and the HAIX Climate System for temperature balance. Features the HAIX Two-Zone Lacing System. European Class 2 cut protection with a steel toe cap and non-metallic puncture protection. Rubber toe and heel protection for a prolonged service life. Waterproof and breathable leather HAIX arborist boots come with a one year warranty against manufacturing defects. Certifications: ASTM F 2413, CAN/CSA-Z195. *Please order 1/2 size down from your normal size as they do run BIG.
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.