Shop JJ KELLER
See all product information
Create Account
Women's High Visibility Bomber Jacket, Class 3 Safety Reflective, Waterproof with Hood, M, SAFEGEAR
- Mfr # 75353
- Zoro # G022760118
product price:Â
$
75.19
/ea
Key Features
Material
92% polyester and 8% Spandex with TPU laminated lining and padding 100% polyester
Color
Lime
Front Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75353
- Zoro #
- G022760118
- UPC #
- 755547038268
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Material
- 92% polyester and 8% Spandex with TPU laminated lining and padding 100% polyester
- Color
- Lime
- Front Closure Type
- Zipper
Description
The ANSI Class 3 compliant safety jacket for women is designed to meet ANSI/ISEA 107-2020 Type R Class 3 standards. It features 2"-wide reflective tape, waterproof 100D stretchable outer shell made of 92% polyester and 8% spandex. This jacket also includes a removable hood with drawstrings and a reliable YKK zipper front closure and is fully lined with 190T taffeta and 100g Dupont padding. It has a zippered chest pocket, a clear ID pocket with a Velcro flap, and two waist pockets, as well as mic hooks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.