190W Desoldering Station

  • Mfr # FR410-53

  • Zoro # G3310994


product price:  $1,072.99
/ea
Free Shipping & Returns

Key Features

Application
Desoldering
Features
Easy-to-Change Heater Cartridge, Large Easy-to-Read Display, Low Cost of Operation, Three (3) User-Programmable Presets
Includes
FR-4103 Pencil-Type Desoldering Handpiece, Handpiece Holder with Cleaning sponge, Maintenance Kit, Power Cord, Standard Nozzle
Series
FR-410
Watts
190
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR410-53
Zoro #
G3310994
UPC #
641328078946
Country of Origin
Japan

Dimensions

Overall Depth
9.6 in
Overall Width
6.5 in
Overall Height
5.4 in
Tip Width
1 mm
Handpiece Cord Length
4 ft
Tip Outside Diameter
2 mm

Details

Item
Soldering Station
Application
Desoldering
Features
Easy-to-Change Heater Cartridge, Large Easy-to-Read Display, Low Cost of Operation, Three (3) User-Programmable Presets
Includes
FR-4103 Pencil-Type Desoldering Handpiece, Handpiece Holder with Cleaning sponge, Maintenance Kit, Power Cord, Standard Nozzle
Series
FR-410
Watts
190
Tip
Screwdriver
Temp. Rating
620 Degrees to 850 Degrees F
Type
Professional-Grade
Standards
cMETus, ESD
Number of Channels
1
Handpiece
FR4104-81
Handpiece Connection Type
Station Connector
Compatible Handpiece Manufacturer Model Number
FR-4104
Tip Type
Round
Temperature Stability
+/-5 Degrees C
Number of Tips Included
1
Vacuum Generator Type
Double Cylinder Vacuum Pump
Station Power Consumption
190 W
Handpiece Style
Desoldering Iron
Handpiece Power Consumption
140 W
Tip to Ground Resistance
2 ohm
Operating Temperature (Minimum)
620 Degrees F
Maximum Flow Rate (Suction)
15 lpm
Compatible Tip Series
N61
ESD Safe
Yes
Temperature Adjustment
Adjustable Temperature Setting
Operating Voltage
120V
Tip to Ground Potential
2 mV
Operating Temperature (Maximum)
850 Degrees F
Power Unit Manufacturer Model Number
FR-410
Display Type
Digital
Plug Type
Three Prong
Product Type
Complete Station

Description

Soldering Station, ESD Safe Yes, Handpiece Style Desoldering Iron, Number of Channels 1, Station Power Consumption 190 W, Tip Type Round, Tip Width 1 mm, Operating Temperature (Minimum) 620 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece FR4104-81, Product Type Desoldering Station, Series FR-410, Application Desoldering, Compatible Handpiece Manufacturer Model Number FR-4104, Compatible Tip Series N61, Display Type Digital

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.