9V Tip Thermometer

  • Mfr # FG100B-03

  • Zoro # G7183265


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.51 in
Overall Depth
1.73 in
Standards
CE Listed, cMET us, VDE-EMC
Features
Thermometer Design for Right or Left Handed Operators, Thermometer Auto Shut-Off After Three Minutes
Overall Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG100B-03
Zoro #
G7183265
UPC #
641328078724
Country of Origin
Japan

Dimensions

Overall Height
5.51 in
Overall Depth
1.73 in
Overall Width
2.95 in

Details

Item
Soldering Iron Tester
Standards
CE Listed, cMET us, VDE-EMC
Features
Thermometer Design for Right or Left Handed Operators, Thermometer Auto Shut-Off After Three Minutes
Temp. Range (F)
32 Degrees to 1300 Degrees F
Temp. Range (C)
0 Degrees to 700 Degrees C
Display Units of Measure
Celsius, Fahrenheit
Minimum Temperature Measurement
32 Degrees F
Testing Functions
Tip Temperature
Tip to Ground Resistance Resolution
0-40 Degrees C (32-104 Degrees F)
Operating Voltage
9V
Maximum Temperature Measurement
1,300 Degrees F
Tip to Ground Resistance Accuracy
+/-3 Degrees C, +/-6 Degrees F
Power Source
Battery
Thermocouple Type
Type K (CA)

Description

Soldering Iron Tester, Power Source Battery, Testing Functions Tip Temperature, Display Units of Measure Celsius, Fahrenheit, Tip to Ground Resistance Accuracy +/-3 Degrees C, +/-6 Degrees F, Tip to Ground Resistance Resolution 0-40 Degrees C (32-104 Degrees F), Thermocouple Type Type K (CA), Product Type Tip Thermometer, Operating Voltage 9V, Features Thermometer Design for Right or Left Handed Operators, Thermometer Auto Shut-Off After Three Minutes, Overall Depth 1.73 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.