Blk Top of Station Holder
Mfr # B5245
Zoro # G3311256
product price:Â $8.39
/eaKey Features
For Use With
Hakko FT-802 Thermal Wire Stripper
Color
Black
Includes
(2) SEMS Screws, Handpiece Holder
Size
5 7/8 in
Overall Length
5 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B5245
Zoro #
G3311256
UPC #
641328080215
Country of Origin
Japan
Dimensions
Size
5 7/8 in
Overall Length
5 7/8 in
Details
Item
Station
For Use With
Hakko FT-802 Thermal Wire Stripper
Color
Black
Includes
(2) SEMS Screws, Handpiece Holder
Compatible Handpiece Manufacturer Model Number
FT-8004
Compatible Station
FT-802
Description
Station, For Use With Hakko FT-802 Thermal Wire Stripper, Includes (2) SEMS Screws, Handpiece Holder, Compatible Handpiece Manufacturer Model Number FT-8004, Compatible Station Manufacturer Model Number FT-802, Color Black, Overall Length 5 7/8 in, Product Type Top of Station Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.