120V Soldering Iron Tester

  • Mfr # FG101B-03

  • Zoro # G8209174


product price:  $1,647.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lead-Free Solder Application
Temp. Accuracy (F)
+/-10 Degrees
Power Source
Electric Corded
Temp. Range (C)
0 Degrees to 700 Degrees
Tip Resistance to Ground Accuracy
+/-5% +1 Digit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG101B-03
Zoro #
G8209174
UPC #
641328080635
Country of Origin
Japan

Dimensions

Manufacturer Warranty Length
90 day

Details

Item
Soldering Iron Tester
For Use With
Lead-Free Solder Application
Temp. Accuracy (F)
+/-10 Degrees
Power Source
Electric Corded
Temp. Range (C)
0 Degrees to 700 Degrees
Tip Resistance to Ground Accuracy
+/-5% +1 Digit
Tip Voltage to Ground Accuracy
0.1mV
Features
Leak Voltage and Tip-To-Ground Resistance, Leak Voltage and Tip-To-Ground Resistance can be Easily Measured Due to Automatic Self-Correction of the Zero Point, Measures Tip Temperature
Temp. Range (F)
32 Degrees to 1292 Degrees
Tip Voltage to Ground Resolution
0.1 ohm
Standards
CE Listed, cMET us, VDE-EMC
Tip Voltage to Ground Range
+/-5% +1 Digit
Temp. Accuracy (C)
+/-5 Degrees
Tip to Ground Resistance Accuracy
+/-5% +1 Digit
Operating Voltage
120V
Testing Functions
Leak Voltage, Tip Temperature
Maximum Temperature Measurement
1,292 Degrees F
Minimum Temperature Measurement
32 Degrees F
Tip to Ground Resistance Resolution
0 to 40mV
Display Units of Measure
Celsius, Fahrenheit
Temperature Accuracy
+/-10 Degrees
Thermocouple Type
Type K (CA)
Tip Resistance Range
0 to 40 ohm

Description

Soldering Iron Tester, Power Source Electric Corded, Testing Functions Tip-To-Ground Resistance, Leak Voltage, Tip Temperature, Display Units of Measure Celsius, Fahrenheit, Tip to Ground Resistance Accuracy +/-5 Percent +1 Digit, Tip to Ground Resistance Resolution 0 to 40mV, Thermocouple Type Type K (CA), Product Type Soldering Iron Tester, Operating Voltage 120V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.