Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Assembly, Blue, 7.4 in.

  • Mfr # FM2027-01

  • Zoro # G8816272


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Application
Connector Needs
Features
Superior Heat Transfer and Heat Recovery
Includes
Heat Pad, Locking Connector Handpiece, Sleeve Grip
Series
FM-2027
For Use With
FM-202; FM-203; FM-204; FM-205; FM-206; FP-102; FX-951
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM2027-01
Zoro #
G8816272
UPC #
-
Country of Origin
Japan

Dimensions

Length
7 2/5 in
Tool Length
7 3/8 in
Cord Length
3.9 ft

Details

Item
Soldering Conversion Kit
Application
Connector Needs
Features
Superior Heat Transfer and Heat Recovery
Includes
Heat Pad, Locking Connector Handpiece, Sleeve Grip
Series
FM-2027
For Use With
FM-202; FM-203; FM-204; FM-205; FM-206; FP-102; FX-951
Characteristics
Light Weights
Color
Blue
Power Consumption (Maximum)
70 W
Includes Heating Element
No
Temperature Adjustment
Adjustable
Product Type
Soldering Iron Handpiece
Plug Type
Station Connector
Operating Temperature (Maximum)
840 Degrees F
Compatible Tip Series
T15
Operating Voltage
120V
Time to Maximum Temperature
30 sec
ESD Safe
Yes
Operating Temperature (Minimum)
400 Degrees F
Compatible Station
FM-202; FM-203; FM-204; FM-205; FM-206; FP-102; FX-951
Number of Tips Included
0

Description

Soldering Conversion Kit, Compatible Station FM-202; FM-203; FM-204; FM-205; FM-206; FP-102; FX-951, Power Consumption (Maximum) 70 W, Tool Length 7 3/8 in, Operating Temperature (Maximum) 840 Degrees F, Operating Temperature (Minimum) 400 Degrees F, Time to Maximum Temperature 30 sec, Temperature Adjustment Adjustable, Operating Voltage 120V, ESD Safe Yes, Plug Type Station Connector, Cord Length 3.9 ft, Series FM-2027, Product Type Soldering Iron Handpiece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.