Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Extractor Kit, 2.2 in Arm Dia

  • Mfr # FX430-KIT2

  • Zoro # G107481532


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Features
Airflow Adjustment, Freestanding Ducts and Adjustable Air Volume to Suit your Working Environment, Filter Replacement Notification Function Ensures Excellent Trapping Efficiency can be Maintained at All Times, HEPA Filter Captures 99.97% of Particles Greater than 0.3mm, Quiet Operation and Powerful Suction
Filter Type
HEPA Filter, Prefilter
Input Voltage
120V AC
Filter Efficiency
99.97 %
Maximum Air Flow
167 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX430-KIT2
Zoro #
G107481532
UPC #
641328065977
Country of Origin
Japan

Dimensions

Housing Height
14.4 in
Housing Depth
13.5 in
Extraction Arm Diameter
2.2 in
Housing Width
13 in

Details

Item
Fume Extractor Kit
Features
Airflow Adjustment, Freestanding Ducts and Adjustable Air Volume to Suit your Working Environment, Filter Replacement Notification Function Ensures Excellent Trapping Efficiency can be Maintained at All Times, HEPA Filter Captures 99.97% of Particles Greater than 0.3mm, Quiet Operation and Powerful Suction
Filter Type
HEPA Filter, Prefilter
Input Voltage
120V AC
Filter Efficiency
99.97 %
Maximum Air Flow
167 cfm
Process
Soldering
Frequency
60 Hz
Includes Extraction Arm
Yes
Sound Level
50 dB
Power Consumption
110 W
Standards
ESD Safe, RoHS Compliant
Weight
17 lb
Compatible Filter Manufacturer Part Number
999-245, A1585, A1586
Minimum Air Flow
145 cfm

Description

Fume Extractor Kit, Maximum Air Flow 167 cfm, Minimum Air Flow 145 cfm, Extraction Arm Diameter 2.2 in, Filter Efficiency 99.97 Percent, Power Consumption 110 W, Sound Level 50 dB, Filter Type HEPA Filter, Prefilter, Input Voltage 120V AC, Compatible Filter Manufacturer Part Number 999-245, A1585, A1586

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.