Nozzle Quick Changer

  • Mfr # C5045

  • Zoro # G3312394


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. FR-400
Features
3 Separate Ports, Special Positioning Jigs Available for Oval-Shaped Nozzles
Overall Length
5.13 in
Compatible Manufacturer Model Number
FR-400
Overall Height
4.83 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C5045
Zoro #
G3312394
UPC #
641328079554
Country of Origin
Japan

Dimensions

Size
6 3/4 in
Overall Length
5.13 in
Overall Height
4.83 in
Overall Width
4.97 in

Details

Item
Nozzle
For Use With
Mfr. No. FR-400
Features
3 Separate Ports, Special Positioning Jigs Available for Oval-Shaped Nozzles
Compatible Manufacturer Model Number
FR-400

Description

Nozzle, Product Type Nozzle Quick Changer, Compatible Manufacturer Model Number FR-400, Overall Length 5.13 in, Overall Width 4.97 in, Overall Height 4.83 in, Features 3 Separate Ports, Special Positioning Jigs Available for Oval-Shaped Nozzles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.